Menu Search
BRADY #SKO-LT

Spill Kit, 113.00 gal Absorption, 184 lb, Contents: Socks/Mat Pads/Pillows/Gloves/Bags/Ties/Guidebook

SKU # 66270615206 Manufacturer Series: SKO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Spill Response Oil-Only Cart
Contents: Socks, Mat Pads, Pillows, Gloves, Bags, Ties, Guidebook
Absorption Capacity: 113 gal.
Case: Water and Chemical-resistant, Poylethylene Box Container w/Wheels, Indoor use only.
Weight: 184 lb.

Spill Kits: Kit Type - Spill Response Oil-Only Cart; Contents - Socks, Mat Pads, Pillows, Gloves, Bags, Ties, Guidebook; Absorption Capacity - 113.00 gal; Case - Water and Chemical-resistant, Poylethylene Box Container w/Wheels, Indoor use only.; Weight - 184 lb; Additional Information - Large Spill Response; Manufacturer Series - SKO