Menu Search
Search
JUSTRITE #28661

EcoPolyBlend Center, Drum Accumulation, Polyethylene, Black

SKU # 69784113274
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Spill Platform
Drum Capacity: 8
Spill Capacity: 98 gal.
Load Capacity: 10000 lb.
Dimensions: 97.00 x 5.50 x 49.00 in.
Material: Polyethylene
Finish: Black

Get reliable high-performance spill control and help reduce landfill content by using recycled products. These economical low-profile secondary containment platforms are made of 100 percent recycled post-industrial polyethylene that is nearly impervious t