Menu Search
EAGLE MANUFACTURING #1632BD

Drum Platform with Drain; High-density Polyethylene; Black; 2 Drums

SKU # 04844100496
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Drum Platform with Drain
Drum Capacity: 2
Spill Capacity: 30 gal. (113.6L)
Load Capacity: 5000 lb.
Dimensions: WxDxH: 26.25 x 51.50 x 6.50 in. (66.7 x 130.9 x 16.6cm)
Material: High-Density Polyethylene (HDPE)
Finish: Black
Weight: 32 lb. (14.6kg)
Listing: EPA 40, CFR 264.175