Menu Search
EAGLE MANUFACTURING #1633BD

Drum Platform with Drain; High-density Polyethylene; Black; 1 Drum

SKU # 04844100493
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Drum Platform with Drain
Drum Capacity: 1
Spill Capacity: 15 gal. (56.8L)
Load Capacity: 2000 lb.
Dimensions: WxDxH: 26.25 x 26.00 x 6.50 in. (66.7 x 66.1 x 16.6cm)
Material: High-Density Polyethylene (HDPE)
Finish: Black
Weight: 16 lb. (7.3kg)
Listing: EPA 40, CFR 264.175