Menu Search
Drug and Alcohol Tests Gel, Burn, Pain Relieving, 25 per Pack

INDUSTRIAL SUPPLIES MISC #NRT049050

Gel, Burn, Pain Relieving, 25 per Pack

SKU #78404194030
Manufacturer Series: Burn Jel
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Burn Treatment
Formula: Lidocaine Gel
Application: Pain Relief, Cooling Treatment
Size: 3.5g (0.12 oz.)
Packaging: Packet
Quantity: 25

Drug and Alcohol Tests: Type - Burn Treatment; Formula - Lidocaine Gel; Application - Pain Relief, Cooling Treatment; Size - 3.5 gram (0.12 oz); Packaging - Packet; Quantity - 25; Manufacturer Series - Burn Jel