Menu Search
Search
EATON B-LINE SERIES #9A-1104-24

Ladder Tray Cable Drop Out 24 in Wide

SKU # 78101128052
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ladder Tray Cable Drop Out
Tray Width: 24 in.
Material: Aluminum

Additional Info: Rounded surface (4" radius) protects cable as it exits from the tray