Menu Search
Driver-Bit Kits Magnetic Screwdriver Bit Set, 8.00 in. L, Plastic, Magnetic, 22 Tips

STANLEY #J61929

Magnetic Screwdriver Bit Set, 8.00 in. L, Plastic, Magnetic, 22 Tips

SKU #66267956097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Screwdriver
Tip Quantity: 22
Tip Types: (1) Slotted (4) Phillips (7) Hex (6) Torx (4) Square
Tip Sizes - Slotted: 1/4 in
Tip Sizes - Phillips: #0, 1, 2, 3
Tip Size - Square: #0, 1, 2, 3
Tip Size - Torx: #10, 15, 20, 25, 30, 40
Tip Size - Hex Socket: 5/64, 3/32, 1/8, 5/32, 3/16, 1/8, 5/32
Length: 8 in.
Handle: Plastic
Bit Installation: Magnetic
Container: Molded Carrying Case

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 22; Tip Types - (1) Slotted (4) Phillips (7) Hex (6) Torx (4) Square; Tip Sizes - Slotted - 1/4 in; Tip Sizes - Phillips - #0, 1, 2, 3; Tip Size - Square - #0, 1, 2, 3; Tip Size - Torx - #10, 15, 20, 25, 30, 40; Tip Size - Hex Socket - 5/64, 3/32, 1/8, 5/32, 3/16, 1/8, 5/32; Length - 8.00 in; Handle - Plastic; Bit Installation - Magnetic; Container - Molded Carrying Case; Additional Information - Magnetic Bit Holder, Magnetic Driver

Additional Info: Magnetic Bit Holder, Magnetic Driver