You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #35-908

Twist-a-Nut Screwdriver, Cushioned Grip Handle

SKU # 78325057833 Manufacturer Series: 7-in-1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Screwdriver
Tip Quantity: 6
Tip Types: (2) Slotted (2) Phillips (2) Hex Socket
Tip Sizes - Slotted: 3/16, 1/4 in
Tip Sizes - Phillips: #1, 2
Tip Size - Hex Socket: 1/4, 5/16 in
Handle: Cushioned w/Wire Connector Wrench
Bit Installation: Reversing Bits in Reversing Shaft

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 6; Tip Types - (2) Slotted (2) Phillips (2) Hex Socket; Tip Sizes - Slotted - 3/16, 1/4 in; Tip Sizes - Phillips - #1, 2; Tip Size - Hex Socket - 1/4, 5/16 in; Handle - Cushioned w/Wire Connector Wrench; Bit Installation - Reversing Bits in Reversing Shaft; Manufacturer Series - 7-in-1 Twist-a-Nut

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.