CULLY ENTERPRISES #37147

Ratcheting Screwdriver, 6-3/8 in. L, Plastic Canister Storage, Reversing Bits, Spring Loaded, Ball Bearing

SKU: 08593737293
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Screwdriver
Tip Quantity: 15
Tip Types: (2) Slotted (4) Phillips (1) Hex Socket (4) Square (4) Torx
Tip Sizes - Slotted: 1/8, 1/4 in
Tip Sizes - Phillips: #0, 1, 2, 3
Tip Size - Square: #0, 1, 2, 3
Tip Size - Torx: #10, 15, 20, 25
Tip Size - Hex Socket: 1/4 in
Handle: Plastic w/Rotating Cap
Bit Installation: Reversing Bits, Spring Loaded, Ball Bearing
Manufacturer Series: Megapro
Description
Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 15; Tip Types - (2) Slotted (4) Phillips (1) Hex Socket (4) Square (4) Torx; Tip Sizes - Slotted - 1/8, 1/4 in; Tip Sizes - Phillips - #0, 1, 2, 3; Tip Size - Square - #0, 1, 2, 3; Tip Size - Torx - #10, 15, 20, 25; Tip Size - Hex Socket - 1/4 in; Handle - Plastic w/Rotating Cap; Bit Installation - Reversing Bits, Spring Loaded, Ball Bearing; Additional Information - Race Car Red; Manufacturer Series - Megapro
Additional Info: Race Car Red