Menu Search
SIEMENS #6SL32621CE000BA0

Sinamics Wall Mount Kit; 35.57 in. Height x 11.30 in. Width x 10.24 in. Depth; For Model SINAMICS PM240-2/PM240P-2 Frame Size E Power Module, G120C Compact Drive

SKU # 80476648827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Kit
Model Application: SINAMICS PM240-2/PM240P-2 Frame Size E Power Module, G120C Compact Drive
Size: HxWxD: 35.57 x 11.3 x 10.24 in.

The new SINAMICS wall mount kits allow simple, direct mounting of G120C compact and G120 PM240-2 modular drives. Designed for use with the latest SINAMICS drives, these low-cost kits are easy-to-install and conform to NEMA 1 and UL Type 1 standards. Available in power ranges from 1/2 to 200 hp, and for voltages from 230V to 690V, the streamlined, compact design is consistent for all frame sizes and provides for simple interior mounting. Each wall mount kit provides best-in-class space savings and direct access to drive-mounted operator panels for simple commissioning, monitoring and troubleshooting.