Wall Mount Kit; 14.57 in. Height x 4.41 in. Width x 7.20 in. Depth; For Model SINAMICS G120C Frame Size AA Compact Drive

SKU: 80476648186
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Kit
Model Application: SINAMICS G120C Frame Size AA Compact Drive
Size: HxWxD: 14.57 x 4.41 x 7.2 in.
Manufacturer Series: SINAMICS
The new SINAMICS wall mount kits allow simple, direct mounting of G120C compact and G120 PM240-2 modular drives. Designed for use with the latest SINAMICS drives, these low-cost kits are easy-to-install and conform to NEMA 1 and UL Type 1 standards. Available in power ranges from 1/2 to 200 hp, and for voltages from 230V to 690V, the streamlined, compact design is consistent for all frame sizes and provides for simple interior mounting. Each wall mount kit provides best-in-class space savings and direct access to drive-mounted operator panels for simple commissioning, monitoring and troubleshooting.