Menu Search
Drive Replacement Parts Fuse Link, Use With Micromaster 440 Drive, 6.90 in. L x 3.80 in. W x 3.1 in. H

SIEMENS #6SY70000AC46

Fuse Link, Use With Micromaster 440 Drive, 6.90 in. L x 3.80 in. W x 3.1 in. H

SKU #66264343832
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Fuse
Model Application: Micromaster 440 Drive
Size: LxWxH: 6.9 x 3.8 x 3.1 in.

Drive Replacement Parts: Type - Fan Fuse; Model Application - Micromaster 440 Drive; Size - 6.90 in. L x 3.80 in. W x 3.10 in. H ; Additional Information - 2.5A, 600V

Additional Info: 2.5A, 600V