Menu Search
SOLAHD #DT651H118S

Drive Isolation Transformer 100Hp 3 Ph 118 KVA

SKU # 78347240141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive Isolation Transformer
KVA: 118 KVA
Volts, Primary: 460V
Volts, Secondary: 460/266V
Phase: 3
Temperature Rise: 150 deg C
Horsepower: 100Hp
Winding: Aluminum
Construction: DT-3, Ventilated
Enclosure Rating: NEMA 1
Weathershield Number: WS-10
Dimensions: HxWxD: 44 x 33 x 21 in.
Weight: 810 lb.