Menu Search
Search
EATON #MD40E88

Cutler-Hammer Drive Isolation Transformer, 40 kVA, 230 VAC Delta Primary

SKU # 78668033013
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Drive Isolation Transformer
KVA: 40 kVA
Volts, Primary: 230 VAC Delta
Volts, Secondary: 230Y/133 VAC
Phase: 3
Temperature Rise: 150°C
Horsepower: 30 Hp
Taps: 1 kVA at +5% x 1 kVA at -5%
Winding: Aluminum
Construction: DT-3, Ventilated
Enclosure Rating: NEMA 3R
Weathershield Number: WS38
Dimensions: LxWxH: 14.12 x 20.12 x 30.12 in.
Frequency: 60Hz
Mounting: Slotted Screw
Weight: 310 lb.

Eaton's motor drive isolation transformers are manufactured using high quality construction and are available in a wide range of ratings to meet specific voltage conversion requirements. Motor drive isolation transformers can be used anywhere a variable f