Menu Search
Search
EATON #MD330E89

Cutler-Hammer Drive Isolation Transformer, 330 kVA, 3 PH, NEMA 3R

SKU # 78668033073
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Motor Drive Isolation Transformer
KVA: 330 kVA
Volts, Primary: 230 VAC Delta
Volts, Secondary: 460Y/266 VAC
Phase: 3
Temperature Rise: 150°C
Horsepower: 300 Hp
Taps: 1 kVA at +5% x 1 kVA at -5%
Winding: Aluminum
Construction: DT-3, Ventilated
Enclosure Rating: NEMA 3R
Weathershield Number: WS35
Dimensions: LxWxH: 36.23 x 44.2 x 75 in.
Frequency: 60Hz
Mounting: Slotted Screw
Weight: 2400 lb.

Eaton's motor drive isolation transformers are manufactured using high quality construction and are available in a wide range of ratings to meet specific voltage conversion requirements. Motor drive isolation transformers can be used anywhere a variable f