Menu Search
Search
ACME ELECTRIC CORP #DTGA72S

Drive Isolation Transformer 5Hp 3 Ph 7.5 KVA

SKU # 04750308720
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Drive Isolation Transformer
KVA: 7.5 KVA
Volts, Primary: 460V
Volts, Secondary: 230/133V
Phase: 3
Horsepower: 5Hp
Construction: DT-3, Ventilated
Dimensions: HxWxD: 15.21 x 19.25 x 7.37 in. (38.6 x 48.9 x 18.7cm)
Weight: 180 lb. (81.6kg)

Drive Isolation Transformers: Type - Drive Isolation Transformer; KVA - 7.5 KVA; Volts, Primary - 460V; Volts, Secondary - 230/133V; Phase - 3 Ph; Horsepower - 5Hp; Type/Construction - DT-3, Ventilated; HxWxD - 15.21x19.25x7.37" (38.6x48.9x18.7cm); Weight - 180lb (81.6kg)

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.