ACME ELECTRIC CORP #DTGA0142S

Drive Isolation Transformer, 14KVA, 460V Primary, 230/133V Secondary, 3 Ph, 10Hp, CU Winding

SKU: 04750369523
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drive Isolation Transformer
KVA: 14.0 KVA
Volts, Primary: 460V
Volts, Secondary: 230/133V
Phase: 3
Horsepower: 10Hp
Construction: DT-3
HxWxD: 18.86x20.30x9.03" (47.9x51.6x22.9cm)
Weight: 270 lb. (123kg)
Description
Drive Isolation Transformers: Type - Drive Isolation Transformer; KVA - 14.0 KVA; Volts, Primary - 460V; Volts, Secondary - 230/133V; Phase - 3 Ph; Horsepower - 10Hp; Type/Construction - DT-3, Ventilated; HxWxD - 18.86x20.30x9.03" (47.9x51.6x22.9cm); Weight - 270lb (123.0kg); Additional Information - Floor Mount
Additional Info: Floor Mount