Menu Search
Drive Connectors Flange Kit, Mounting N1 Drive into N12 Enclosure

EATON #FS6-FLANGE-N12KIT

Flange Kit, Mounting N1 Drive into N12 Enclosure

SKU #78668553885
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flange Kit
Application: For use when the Power Section Heat Sink is Mounted Through The Back Panel of An Enclosure
Use With: H-Max Series Adjustable Frequency Drive

Drive Connectors: Type - Flange Kit; Application - For Used When The Power Section Heat Sink is Mounted Through The Back Panel of An Enclosure; Use With - H-Max Series Adjustable Frequency Drive; Additional Information - Mounting N1 Drive into N12 Enclosure, Includes: Flange, Mounting Brackets, NEMA Type 12 Fan Components, Air Shroud Screws and Plugs

Additional Info: Mounting N1 Drive into N12 Enclosure, Includes: Flange, Mounting Brackets, NEMA Type 12 Fan Components, Air Shroud Screws and Plugs