SIEMENS #6FX80022DC101AH0

Signal Cable Assembly, 7 Meter L, Encoder Feedback Cable

SKU: 66264305580
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 7m
Manufacturer Series: 6FX8
Description
Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 7 Meter; Additional Information - Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green; Manufacturer Series - 6FX8
Additional Info: Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green