Menu Search
Drive Cable Assemblies Signal Cable Assembly, 3 Meter L, Encoder Feedback Cable
SIEMENS #6FX50022DC001AD0

Signal Cable Assembly, 3 Meter L, Encoder Feedback Cable

SKU # 66264304998 Manufacturer Series: 6FX5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 3m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 3 Meter; Additional Information - Signal Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Green; Manufacturer Series - 6FX5

Additional Info: Signal Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Green