Menu Search
SIEMENS #6FX80022DC001AB5

Signal Cable Assembly, 1.5 Meter L, Encoder Feedback Cable

SKU # 04089295471 Manufacturer Series: 6FX8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 1.5m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 1.5 Meter; Additional Information - Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green; Manufacturer Series - 6FX8

Additional Info: Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green