Menu Search
Drive Cable Assemblies Servo Drive Cable Assembly Encoder Feedback Cable 15 Meter
SIEMENS #6FX80022DC301BF0

Servo Drive Cable Assembly Encoder Feedback Cable 15 Meter

SKU # 88762100745 Manufacturer Series: 6FX8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 15m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 15 Meter; Additional Information - Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green; Manufacturer Series - 6FX8

Additional Info: Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green