Menu Search
SIEMENS #6FX8002-5DA01-1AE0

Power Cable Assembly, 4 Meter L, Encoder Feedback Cable

SKU # 66264305742 Manufacturer Series: 6FX8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 4m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 4 Meter; Additional Information - Power Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Orange; Manufacturer Series - 6FX8

Additional Info: Power Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Orange