SIEMENS #6FX50025DA011DF0

Power Cable Assembly, 35 Meter L, Encoder Feedback Cable

SKU: 66264305250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 35m
Manufacturer Series: 6FX5
Description
Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 35 Meter; Additional Information - Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange; Manufacturer Series - 6FX5
Additional Info: Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange