Menu Search
Drive Cable Assemblies Power Cable Assembly, 24 Meter L, Encoder Feedback Cable

SIEMENS #6FX80025DS411CE0

Power Cable Assembly, 24 Meter L, Encoder Feedback Cable

SKU #04089260931
Manufacturer Series: 6FX8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 24m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 24 Meter; Additional Information - Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green; Manufacturer Series - 6FX8

Additional Info: Signal Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Green