Menu Search
Drive Cable Assemblies Power Cable Assembly, 2 Meter L, Encoder Feedback Cable
SIEMENS #6FX80025DA011AC0

Power Cable Assembly, 2 Meter L, Encoder Feedback Cable

SKU # 66264305740 Manufacturer Series: 6FX8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 2m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 2 Meter; Additional Information - Power Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Orange; Manufacturer Series - 6FX8

Additional Info: Power Cable, Preassembled, Motion Connect 800, Jacket Material: PUR, Color: Orange