Menu Search
SIEMENS #6FX50025CS121BF0

Power Cable Assembly, 15 Meter L, Encoder Feedback Cable

SKU # 66264305202 Manufacturer Series: 6FX5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 15m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 15 Meter; Additional Information - Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange; Manufacturer Series - 6FX5

Additional Info: Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange