Menu Search
Drive Cable Assemblies Power Cable Assembly, 10 Meter L, Encoder Feedback Cable

SIEMENS #6FX50081BB251BA0

Power Cable Assembly, 10 Meter L, Encoder Feedback Cable

SKU #66264322102
Manufacturer Series: 6FX5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Servo Drive Cable Assembly
Function: Encoder Feedback Cable
Length: 10m

Drive Cable Assemblies: Type - Servo Drive Cable Assembly; Function - Encoder Feedback Cable; Length - 10 Meter; Additional Information - Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange; Manufacturer Series - 6FX5

Additional Info: Power Cable, Preassembled, Motion Connect 500, Jacket Material: PVC, Color: Orange