Menu Search
SOLO CUP COMPANY #316W-2050

Paper Paper Cups Cup 16.00 oz

SKU # 04116502157
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paper Cups
Cup Construction: Paper
Capacity: 16 oz.
Color: White
Quantity - Case: 1000

Drink Cups: Type - Paper Cups; Cup Construction - Paper; Capacity - 16.00 oz; Color - White; Quantity - Case - 1000