Menu Search
Search
GEORGIA PACIFIC #2338PATH

Dixie® Hot Cup, 8 oz., Paper, Multi-Color

SKU # 07331098932
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Cup
Material: Paper
Capacity: 8 oz.
Color: Multi-Color
Optional Lid: D9538, D9538B, D9540, DL9540B, D9542, D9542B, DCL9542, TB9538X, TB9540, TB9542, TP9542 and TP9542B
Package Quantity: 20/Pack
Quantity - Case: 1000

Designed to heat-up your beverage sales, Dixie® Paper Hot Cups are the foundation of our paper cup portfolio. Dixie® Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages.