MILWAUKEE #48-89-9050

Step Drill Bit Set, 2 Bits

SKU: 04524217130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Step Drill Kit
Number of Bits: 2
Bit Part No: 48-89-9110 and 48-89-9100
Description
Drill Kits: Drill Bit Type - Step Drill Kit; Number of Bits - 2; Bit Part No - 48-89-9110 and 48-89-9100; Additional Information - Hole Sizes: 1/8" Min, 1" Max
Additional Info: Hole Sizes: 1/8" Min, 1" Max