MILWAUKEE #48-89-9205

Step Drill Bit, 1 Bits, 1/4 in. - 1-3/8 in. Hole

SKU: 04524230767
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 1/4 in.
Hole Max: 1-3/8 in.
Chuck Size: 1/4 in.
Description
Milwaukee step drill bits with Jam-Free performance feature a dual-flute design delivering up to 2x faster hole times, up to 4x longer life and up to 50 percent more holes per battery charge than the competition. Ideal for drilling large and small-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The rapid strike tip allows for fast, accurate starts that generate less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat secure-grip shank ensures a solid connection with the drill chuck. The no. 5 step drill bit has 10 hole sizes in 1/8 in. increments ranging from 1/4 to 1-3/8 in. Jam-Free performance in high speed with most professional 18V cordless drills with lithium-ion battery technology.