Menu Search
KLEIN TOOLS #59005

Step Drill Bit, 6 Bits, 3/16 - 1/2 in. Hole, 1/4 in. Chuck

SKU # 09264453505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 6
Hole Min: 3/16"
Hole Max: 1/2"
Chuck Size: 1/4 in.