Menu Search
Drill Kits Step Drill Bit, 1 Bits, 3/16 in. - 7/8 in. Hole, 3/8 in. Chuck
IRWIN TOOLS #10234

Unibit Step Drill Bit, 1 Bits, 3/16 in. - 7/8 in. Hole, 3/8 in. Chuck

SKU # 03854810104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 3/16 in.
Hole Max: 7/8 in.
Chuck Size: 3/8 in.

Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 1; Hole Min - 3/16 in.; Hole Max - 7/8 in.; Chuck Size - 3/8 in.; Additional Information - No.4, Number of Hole Sizes: 12, Material: High Speed Steel ; Manufacturer Series - Unibit

Additional Info: No.4, Number of Hole Sizes: 12, Material: High Speed Steel