Menu Search
IRWIN TOOLS #10231CB

Unibit Step Drill Bit, 1 Bits, 1/8 in. - 1/2 in. Hole, 1/4 in. Chuck

SKU # 03854809919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 1/8 in.
Hole Max: 1/2 in.
Chuck Size: 1/4 in.

Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 1; Hole Min - 1/8 in.; Hole Max - 1/2 in.; Chuck Size - 1/4 in.; Additional Information - No. 1, Number of Hole: 13 Steps, 1/32 in. Increments; Manufacturer Series - Unibit

Additional Info: No. 1, Number of Hole: 13 Steps, 1/32 in. Increments