Menu Search
IRWIN TOOLS #10233CB

Unibit Step Drill Bit, 1 Bits, 1/4 in. - 3/4 in. Hole, 3/8 in. Chuck

SKU # 03854809921
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 1/4 in.
Hole Max: 3/4 in.
Chuck Size: 3/8 in.

Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 1; Hole Min - 1/4 in.; Hole Max - 3/4 in.; Chuck Size - 3/8 in.; Additional Information - No. 3, Number of Hole: 9 Steps, 1/32 in. Increments; Manufacturer Series - Unibit

Additional Info: No. 3, Number of Hole: 9 Steps, 1/32 in. Increments