Menu Search
IRWIN TOOLS #10235

Bit, Drill, Step, 1/4 - 1-3/8 in. Hole, 1/8 in. Thickness

SKU # 03854810105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Hole Min: 1/4 in.
Hole Max: 1-3/8 in.
Case: High Speed Steel

Drill Kits: Drill Bit Type - Step Drill; Hole Min - 1/4 in.; Hole Max - 1-3/8 in.; Case - High Speed Steel; Additional Information - No. 5, Number of Holes: 10 Steps, Maximum Material Thickness: 1/8 in.

Additional Info: No. 5, Number of Holes: 10 Steps, Maximum Material Thickness: 1/8 in.