Menu Search
Drill Kits Drill, Step, 12 Pieces, 3/16 in. - 7/8 in. Hole

HILTI #00284645

Drill, Step, 12 Pieces, 3/16 in. - 7/8 in. Hole

SKU #61302326488
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Step Drill
Number of Bits: 12
Hole Min: 3/16 in.
Hole Max: 7/8 in.

Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 12; Hole Min - 3/16 in.; Hole Max - 7/8 in.