You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #34401

Drill, Step, Multi Hole, 1/4 in. Chuck

SKU # 78331034401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 13
Hole Min: 1/8"
Hole Max: 1/2"
Chuck Size: 1/4 in.

Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 13; Hole Min - 1/8"; Hole Max - 1/2"; Chuck Size - 1/4"