CULLY ENTERPRISES #86714

Step Drill Bit, 12 Bits, 3/16 - 7/8 in. Hole, 3/8 in. Chuck

SKU: 08593786714
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Step Drill
Number of Bits: 12
Hole Min: 3/16"
Hole Max: 7/8"
Chuck Size: 3/8 in.
Description
Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 12; Hole Min - 3/16"; Hole Max - 7/8"; Chuck Size - 3/8"