Menu Search
Drill Chucks Quick Change Chuck, 1/2 in., Application: 7/16 in. Quick Drive Shank
MILWAUKEE #48-03-0006

Quick Change Chuck, 1/2 in., Application: 7/16 in. Quick Drive Shank

SKU # 04524208596
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drill Chuck
Size: 1/2 in.

Drill Chucks: Type - Drill Chuck; Size - 1/2 in.; Additional Information - Application: 7/16 in. Quick Drive Shank

Additional Info: Application: 7/16 in. Quick Drive Shank