Menu Search
Drill Chucks Drill Chuck 5/8 in Jacobs 3A

JACOBS #6223

Drill Chuck 5/8 in Jacobs 3A

SKU #09545606223
Manufacturer Series: 3A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Drill Chuck
Size: 5/8 in.

Drill Chucks: Type - Drill Chuck; Size - 5/8 in; Additional Information - Keyed Bearing Chuck. 3JT Tapered Mount, Key: K3; Manufacturer Series - Jacobs 3A

Additional Info: Keyed Bearing Chuck. 3JT Tapered Mount, Key: K3