JACOBS #30422

Drill Sleeve, 3.62 in. L, 0.20 lb

SKU: 09545630422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Sleeve
Function: Adapt Smaller Morse Taper Shank Tools to Larger Machine Spindles
Length: 3.62 in.
Weight: 0.2 lb.
Manufacturer Series: Archer Series 600
Description
Drill Adapters-Arbors: Type - Drill Sleeve; Function - Adapt Smaller Morse Taper Shank Tools to Larger Machine Spindles; Length - 3.62 in.; Weight - 0.20 lb; Additional Information - Morse Taper Number: Outside 2MT/Inside 1MT; Manufacturer Series - Archer Series 600
Additional Info: Morse Taper Number: Outside 2MT/Inside 1MT