HARDWARE RESOURCES #2050DR

Drawer Slide, Euro Slide, Right, 20 in. L, Epoxy Powder Coated Cream White, 75-lb

SKU: 40101410540
Manufacturer Series: 2000 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drawer Slide Drawer Member
Style/Application: Euro Slide, Right
Length: 20 in.
Finish: Epoxy Powder Coated Cream White
Material: Hot Rolled Steel
Load Rating: 75 lb.
Dimensions: 1-7/16 in. H
Packaging Information: 100 Drawer Members per Carton
Description
Drawer Slides: Type - Drawer Slide Drawer Member; Style/Application - Euro Slide, Right; Length - 20 in. Length; Finish - Epoxy Powder Coated Cream White ; Material - Hot Rolled Steel; Load Rating - 75-lb; Dimensions - 1-7/16 in. H; Packaging Information - 100 Drawer Members per Carton; Additional Information - Economy, Self-Closing, 3/4 in. Extension, 1/2 in. Side Spacing, Material Thickness: 1.0mm; Manufacturer Series - 2000 Series
Additional Info: Economy, Self-Closing, 3/4 in. Extension, 1/2 in. Side Spacing, Material Thickness: 1.0mm