HARDWARE RESOURCES #303FUSFT12

Ball Bearing Slide, Full Extension Slide, 12 in. L, Clear Zinc Electroplated

SKU: 40101410480
Manufacturer Series: 303FUSFT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drawer Slide
Style/Application: Full Extension Slide
Length: 12 in.
Finish: Clear Zinc Electroplated
Material: Cold Rolled Steel
Load Rating: 100-lb Dynamic, 175-lb Static
Dimensions: 1-7/9 in. H
Packaging Information: 15 per Carton
Description
Drawer Slides: Type - Drawer Slide; Style/Application - Full Extension Slide; Length - 12 in. Length; Finish - Clear Zinc Electroplated; Material - Cold Rolled Steel; Load Rating - 100-lb Dynamic, 175-lb Static; Dimensions - 1-7/9 in. H; Packaging Information - 15 per Carton; Additional Information - Heavy Duty, Soft Close, 1/2 in. Side Spacing, Material Size: 1.0mm x 1.0mm x 1.2mm; Manufacturer Series - 303FUSFT Series
Additional Info: Heavy Duty, Soft Close, 1/2 in. Side Spacing, Material Size: 1.0mm x 1.0mm x 1.2mm