You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
FASTEC #ES668Z

Drawer Slide End Socket Full Extension Slide

SKU # 78972351460 Manufacturer Series: 668 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drawer Slide End Socket
Style/​Application: Full Extension Slide
Finish: Bright Zinc Chromate
Material: Steel

Drawer Slides: Type - Drawer Slide End Socket; Style/Application - Full Extension Slide; Finish - Bright Zinc Chromate; Material - Steel; Manufacturer Series - 668 Series