You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FASTEC #DS100-DL-18W

Drawer Slide Drawer Member Euroslide, Left

SKU # 78972350260 Manufacturer Series: DS100 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drawer Slide Drawer Member
Style/​Application: Euroslide, Left
Length: 18 in.
Finish: White
Material: Steel
Load Rating: 75 lb.
Packaging Information: 100 Drawer Members per Carton

Additional Info: Side-mounted with Bottom Lip