You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FASTEC #DS100-CR-18W

Drawer Slide Cabinet Member Euroslide, Right

SKU # 78972350240 Manufacturer Series: DS100 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drawer Slide Cabinet Member
Style/​Application: Euroslide, Right
Length: 18 in.
Finish: White
Material: Steel
Load Rating: 75 lb.
Packaging Information: 100 Cabinet Members per Carton

Drawer Slides: Type - Drawer Slide Cabinet Member; Style/Application - Euroslide, Right; Length - 18" Length; Finish - White; Material - Steel; Load Rating - 75-lb; Packaging Information - 100 Cabinet Members per Carton; Additional Information - Side-mounted with Bottom Lip; Manufacturer Series - DS100 Series

Additional Info: Side-mounted with Bottom Lip