INDUSTRIAL SUPPLIES MISC #05-0185

Microglass Element, Pleated, Replacement

SKU: 78404191288
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Replacement Filter
Size/Connection: 18.00 in. L
Material: Microglass Filter Media
Description
Killer filter has become known as a premier source for filtration and industrial products. We specialize in finding the right replacement filter, equipment, or part to meet the needs of our customers worldwide. Since our inception, our customer return rat
Additional Info: Inner Diameter: 2.63 in., Outer Diameter: 6.00 in., Filter Area: 21 sq.ft, Seal Material: Viton, Type of Adhesive: Epoxy, Configuration: Double Open End