HAMMOND MANUFACTURING #BDN4XN1

Pressure Compensation Plug, Glass Filled Nylon, 1/2 in. NPT

SKU: 62398006995
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Drain/Breather Plug
Material: Glass Filled Nylon
Size: 1/2 in. NPT
Manufacturer Series: BDN
Description
Drain Kits: Kit Type - Drain/Breather Plug; Material - Glass Filled Nylon; Size - 1/2 in. NPT; Additional Information - Dimensions: 1.25 in. H x 1.10 in. O.D., Ingress Protection: IP66, Enclosure Type: NEMA 4X, Approvals: Class I, Zone 1, Ex e II; Manufacturer Series - BDN
Additional Info: Dimensions: 1.25 in. H x 1.10 in. O.D., Ingress Protection: IP66, Enclosure Type: NEMA 4X, Approvals: Class I, Zone 1, Ex e II